Beli terminal terminal block di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Phoenix Contact Terminal Block Feed-Through PTTTB (Terminal Panel Listrik)
    Mulai

    Rp2.099.900

    Phoenix Contact Terminal Block Feed-Through PTTTB (Terminal Panel Listrik)
    atribut:
    • Country of Origin: DE (Germany)
    • Color: Gray
    • Insulating Material: PA
    • Rated Surge Voltage (kV): 6
    • Degree of Pollution: 3
    • Overvoltage Category: III
    • Insulating Material Group: I
    • Nominal Current IN (A): 16
    • Nominal Voltage Un (V): 500
    • Open Side Panel: Yes
    • Connection In Acc. With Standard: IEC 60947-7-1
    • Back of the Hand Protection: Guaranteed
    • Finger Protection: Guaranteed
    • Area Of Application: Plant engineering; Machine building; Railway industry
    • Surge Voltage Test Setpoint (kV): 7.3
    • Number of Rows: 2
    • Number of Connections: 4
    • Maximum Load Current (A) : 16
    • Nominal Cross Section Area (mm²): 1.5
    • Part Number: 3208511
  2. IMATSU Exhaust Fan Wall Stainless Steel (Kipas Exhaust Stainless)
    Mulai

    Rp389.900

    IMATSU Exhaust Fan Wall Stainless Steel (Kipas Exhaust Stainless)
    Deskripsi:
    Keunggulan Produk :Dilengkapi Nest/Jaring PengamanAngin KencangAnti Serangga dan Anti Arus Balik (dilengkapi dengan butterfly damper)Kipas boosterini sangat cocok digunakan sebagai pembuangan / penghisap udara yang mengunakan koneksi pipa paralon, ducting, maupun fleksibel alumunium dan juga dapat digunakan untuk ditembok. Kami menyediakan hexos dinding / exhaust fan / kipas booster / booster fan / blower dapur / blower toilet / wall duct fan dengan varian ukuran yang lengkap, mulai dari 4 inch sampai dengan 16 inch
    atribut:
    • Blade: 7
    • Phase: 1
    • Voltage (V): 220
  3. KASUGA Terminal Block (Terminal Panel Listrik)
    38%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp33.900

  4. WEIDMULLER Terminal Block (Terminal Panel Listrik)
    Mulai

    Rp90.900

    WEIDMULLER Terminal Block (Terminal Panel Listrik)
    Deskripsi:
    -A small terminal block that can be mounted directly onto machines.-A clamp type that does not require a round terminal and can connect stripped wires as it is.-Contributes to space saving as a relay terminal block.-For relay terminal blocks in places with no space.
  5. DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)
    Mulai

    Rp1.900

    DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)
    Deskripsi:
    Terminal Block UK. DIN Rail Type (1 Function).
    atribut:
    • Voltage Rate (V): 600
    • Mounting: DIN Rail T (1 Fungsi)
  6. monotaro Group Terminal Block
    Rating:
    100% of 100
    (2)
    Mulai

    Rp74.000

    monotaro Group Terminal Block
    Deskripsi:
    Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminal
    atribut:
    • Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
    • Number of Poles: 6P
    • Type of Sign: Direct attachment
    • Rated Insulation Voltage (V) : 600
    • Terminal Connection: screw
    • Withstand Voltage (V) : 2500
  7. OMRON Terminal Block PCB Connector XW4B (Blok Terminal)
    Mulai

    Rp36.900

    OMRON Terminal Block PCB Connector XW4B (Blok Terminal)
    Deskripsi:
    Printed circuit board terminal block ideal for control equipment interface. Terminal block for miniaturization of control equipment. The connection terminal screw has a finger protection structure. Wires can be connected directly by a clamping method that does not require crimp terminals, greatly reducing man-hours. Adopting a unique wire crimp structure that does not apply direct force to the soldering part of the board. Compliant with VDE/IEC standards. UL standard certified products are standard products. For connector
    atribut:
    • Shape: Connector terminal block
    • Insulation Resistance (MΩ): 100 or more (DC500V)
    • Length (mm): Wire stripping length: 7 ± 1
    • Material (Housing): Polyamide resin (UL94V-0) / green
    • Operating Ambient Temperature (°C): -40 to +100
    • Terminal Shape: Power terminal block (socket)
  8. Phoenix Contact Terminal Block Feed-Through Spring-Cage (Terminal Panel Listrik)
    Mulai

    Rp69.900

    Phoenix Contact Terminal Block Feed-Through Spring-Cage (Terminal Panel Listrik)
    atribut:
    • Insulating Material: PA
    • Degree of Pollution: 3
    • Overvoltage Category: III
    • Insulating Material Group: I
    • Number of Rows: 2
  9. DV Terminal Block Fixed TB Series (Terminal Panel Listrik)
    Mulai

    Rp209.900

    DV Terminal Block Fixed TB Series (Terminal Panel Listrik)
    Deskripsi:
    Terminal Block. Fixed Type.
    atribut:
    • Voltage Rate (V): 600
    • Mounting: Surface
  10. KASUGA Terminal Block
    Mulai

    Rp159.900

    KASUGA Terminal Block
    Deskripsi:
    A terminal block set which is assembled in advance to the required number of poles.Terminal cover and name seal accessory are included.
    atribut:
    • Number of Poles: 10
    • L x W x H (mm): 122 x 30 x 21
  11. IDEC Terminal Block (Terminal Panel Listrik)
    Mulai

    Rp53.900

    IDEC Terminal Block (Terminal Panel Listrik)
    Deskripsi:
    BN-W / BNH-W Series Terminal BlocksUL recognized, CSA certified, and TÜV compliant.Touch-down terminals reduce wiring time.
    atribut:
    • Bus Bars Material: Brass (Nickel-plated)
    • Dielectric Strength (V): 2500 AC, 1 minute
    • Housing Material: Modified PPE
    • Insulation Resistance (MΩ): 100 minimum
    • Operating Humidity (%RH): 45 to 85 (no condensation)
    • Operating Temperature (°C): -25 to 55 (no freezing)
    • Spring: Stainless steel (touch-down type only)
    • Terminal screw: Steel (Zinc chrome-plated)
  12. TRUSCO Terminal Block (Terminal Panel Listrik)
    Mulai

    Rp209.900

    TRUSCO Terminal Block (Terminal Panel Listrik)
    atribut:
    • Accessories: End stops, DIN rails, markers, end plates
    • Button Color: Orange
    • Color: Gray
    • Height (mm): 33
    • Length (mm): 68
    • Material: 66 nylon
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Set Contents: Terminal block x 1, end stop x 2, DIN rail 68mm x 1, marker x 1, end plate x 1
Daftar Harga terminal terminal block Terbaru October 2026
Phoenix Contact Terminal Block Feed-Through PTTTB (Terminal Panel Listrik)Rp2.099.900
Phoenix Contact Terminal Block (Terminal Panel Listrik)Rp63.900
IMATSU Exhaust Fan Wall Stainless Steel (Kipas Exhaust Stainless)Rp389.900
KASUGA Terminal Block (Terminal Panel Listrik)Rp33.900
WEIDMULLER Terminal Block (Terminal Panel Listrik)Rp90.900
DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)Rp1.900
Fort Terminal Block TC Series (Blok Terminal)Rp21.900
monotaro Group Terminal BlockRp74.000
OMRON Terminal Block PCB Connector XW4B (Blok Terminal)Rp36.900
Phoenix Contact Terminal Block Feed-Through Spring-Cage (Terminal Panel Listrik)Rp69.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)